Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 12"X36"X86", Proform, Green Epoxy

  • Mfr # WR86-1236P

  • Zoro # G8163567


product price: $161.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
36"
Height
86"
Material
Steel
Number of Shelves
4
Load Capacity
3500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-1236P
Zoro #
G8163567
UPC #
651588299135
Country of Origin
China

Dimensions

Width
12"
Depth
36"
Height
86"
Overall Height
86 in
Overall Width
12 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Load Capacity
3500 lb.

Description

Wire Shelving,12 In.x36 In.x86 In.,Proform,Grn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.