Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 18"X60"X54", Black Epoxy

  • Mfr # WR54-1860BK-5

  • Zoro # G8161835


product price: $287.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
18"
Height
54"
Material
Steel
Number of Shelves
5
Load Capacity
600 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-1860BK-5
Zoro #
G8161835
UPC #
651588300633
Country of Origin
China

Dimensions

Width
60"
Depth
18"
Height
54"
Overall Width
18 in
Overall Height
54 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
5
Load Capacity
600 lb.
Color
Epoxy Coated, Black

Description

Wire Shelving,18 In.x60 In.x54 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.