Zoro Homepage

Wire Shelving, 24 in Overall Depth

  • Mfr # WR74-2424GY

  • Zoro # G4632500


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2424GY
Zoro #
G4632500
UPC #
651588102145
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
74 in
Overall Depth
24 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Standards
NSF Approved
Includes Mounting Hardware
No
Shelf Configuration
Starter
Load Capacity per Shelf
800 lb
Recommended Environments
Dry, Wet
Assembled
Unassembled
Whole Unit Load Capacity
3,200 lb
Mounting Hardware Required
No

Description

Wire Shelving, Gray Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 74 in, Overall Width 24 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.