Zoro Homepage

Wire Shelving, 24"X48"X74", Proform, Green Epoxy

  • Mfr # WR74-2448P

  • Zoro # G8163445


product price: $266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
24"
Depth
48"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2448P
Zoro #
G8163445
UPC #
651588181157
Country of Origin
China

Dimensions

Width
24"
Depth
48"
Height
74"
Overall Depth
24 in
Overall Height
74 in
Overall Width
48 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Load Capacity
3500 lb.
Standards
NSF Approved
Shelf Configuration
Starter
Assembled
Unassembled
Load Capacity per Shelf
800 lb
Includes Mounting Hardware
No
Recommended Environments
Dry, Wet
Whole Unit Load Capacity
3,200 lb
Mounting Hardware Required
No

Description

Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.