Zoro Homepage

Wire Shelving, 24"X72"X63", Proform, Green Epoxy

  • Mfr # WR63-2472P

  • Zoro # G8163549


product price: $424.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
24"
Height
63"
Material
Steel
Number of Shelves
4
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-2472P
Zoro #
G8163549
UPC #
651588180570
Country of Origin
China

Dimensions

Width
72"
Depth
24"
Height
63"
Overall Height
63 in
Overall Depth
24 in
Overall Width
72 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Load Capacity
3500 lb.
Standards
NSF Approved
Includes Mounting Hardware
No
Shelf Configuration
Starter
Mounting Hardware Required
No
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
2,400 lb
Assembled
Unassembled
Recommended Environments
Dry, Wet

Description

Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.