Zoro Homepage

Wire Shelving, 36 in Overall Depth

  • Mfr # WR74-3636P

  • Zoro # G4634214


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
NSF Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-3636P
Zoro #
G4634214
UPC #
651588220856
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
36 in
Overall Depth
36 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
NSF Approved
Whole Unit Load Capacity
3,200 lb
Load Capacity per Shelf
800 lb
Recommended Environments
Dry, Wet
Shelf Configuration
Starter

Description

Wire Shelving, Green Color, Epoxy Coated, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 36 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.