Zoro Homepage

Wire Shelving, 36 in Overall Depth

  • Mfr # WR74-3660GY

  • Zoro # G4636420


product price: $460.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-3660GY
Zoro #
G4636420
UPC #
651588139387
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Height
74 in
Overall Depth
36 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Standards
NSF Approved
Recommended Environments
Dry, Wet
Shelf Configuration
Starter
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
2,400 lb

Description

Wire Shelving, Gray Color, Epoxy Coated, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 60 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.