Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 36 in Overall Depth

  • Mfr # WR74-3672GY

  • Zoro # G4636183


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR74-3672GY
Zoro #
G4636183
UPC #
651588139400
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
72 in
Overall Depth
36 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Gray
Finish
Epoxy Coated
Standards
NSF Approved
Whole Unit Load Capacity
2,400 lb
Recommended Environments
Dry, Wet
Shelf Configuration
Starter
Load Capacity per Shelf
600 lb

Description

Wire Shelving, Gray Color, Epoxy Coated, Load Capacity per Shelf 600 lb, Material Steel, Overall Depth 36 in, Overall Height 74 in, Overall Width 72 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.