Zoro Homepage

WIRE SHELVING 60in HANG RAIL CHROME

  • Mfr # HB60C

  • Zoro # G516545214


product price: $39.19
/ea

Key Features

Material
Carbon Steel
Color
Chrome
Overall Width
2 in
Overall Length
60 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB60C
Zoro #
G516545214
UPC #
651588210253
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
60 in
Overall Height
4 in

Details

Item
Shelving Accessories
Material
Carbon Steel
Color
Chrome

Description

Hang Rail, 60''L, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.