Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING 60in HANG RAIL STAINLESS

  • Mfr # HB60S

  • Zoro # G616545220


product price: $49.59
/ea

Key Features

Material
Stainless Steel
Color
Stainless
Overall Width
2 in
Overall Height
4 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB60S
Zoro #
G616545220
UPC #
651588210277
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
4 in
Overall Length
60 in

Details

Material
Stainless Steel
Color
Stainless
Item
Shelving Accessories

Description

Hang Rail, 60''L, 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.