Shop QUANTUM STORAGE SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WIRE SHELVING ADD-ON KIT CHROME 63in
- Mfr # AD63-1260C
- Zoro # G016529196
product price:Â
$
346.99
/ea
Key Features
Material
Carbon Steel
Number of Shelves
4
Color
Chrome
Load Capacity
600-800 lb
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD63-1260C
- Zoro #
- G016529196
- UPC #
- 651588047958
- Country of Origin
- China
Dimensions
- Length
- 60 in
- Overall Width
- 12 in
- Overall Height
- 63 in
Details
- Item
- Shelving Unit Wire
- Material
- Carbon Steel
- Number of Shelves
- 4
- Color
- Chrome
- Load Capacity
- 600-800 lb
Description
Wire Shelving Add-On Kit, 60''W x 12''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.