
WIRE SHELVING ADD-ON KIT CHROME 74in
Mfr # AD74-3672C
Zoro # G816530712
product price: $743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Height
74 in
Material
Carbon Steel
Overall Width
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-3672C
Zoro #
G816530712
UPC #
651588065518
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
36 in
Length
72 in
Details
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
4
Description
Wire Shelving Add-On Kit, 72''W x 36''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.