
WIRE SHELVING ADD-ON KIT CHROME 86in
Mfr # AD86-2154C
Zoro # G516529122
product price: $465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Overall Height
86 in
Overall Width
21 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD86-2154C
Zoro #
G516529122
UPC #
651588066454
Country of Origin
China
Dimensions
Overall Height
86 in
Overall Width
21 in
Length
54 in
Details
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Number of Shelves
4
Color
Chrome
Material
Carbon Steel
Description
Wire Shelving Add-On Kit, 54''W x 21''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.