Wire Shelving Add-On Kit, Gray
Mfr # AD74-1872GY
Zoro # G4632099
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-1872GY
Zoro #
G4632099
UPC #
651588107720
Country of Origin
China
Dimensions
Overall Depth
18 in
Overall Width
72 in
Overall Height
74 in
Details
Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
2,400 lb
Includes Mounting Hardware
No
Recommended Environments
Dry, Wet
Shelf Configuration
Add-On
Mounting Hardware Required
No
Description
Wire Shelving Add-On Kit, Gray Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 18 in, Overall Height 74 in, Overall Width 72 in, Dry, Wet Recommended Environments, 2,400 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.