Wire Shelving Add-On Kit, Green
Mfr # AD63-3636P
Zoro # G4632290
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Color
Green
Standards
NSF Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD63-3636P
Zoro #
G4632290
UPC #
651588224038
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Width
36 in
Overall Height
63 in
Details
Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Color
Green
Standards
NSF Approved
Includes
(2) Posts, (8) S Hooks
Includes Mounting Hardware
No
Load Capacity per Shelf
800 lb
Shelf Configuration
Add-On
Recommended Environments
Dry, Wet
Whole Unit Load Capacity
3,200 lb
Mounting Hardware Required
No
Description
Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 36 in, Overall Height 63 in, Overall Width 36 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.