
WIRE SHELVING BACK LEDGE 48in
Mfr # BL48
Zoro # G116545225
product price: $21.99
/eaKey Features
Overall Width
48 in
Overall Length
1.5 in
Color
Chrome
Overall Height
4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL48
Zoro #
G116545225
UPC #
651588005699
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Length
1.5 in
Overall Height
4 in
Details
Color
Chrome
Item
Shelving Accessories
Material
Carbon Steel
Description
Back Ledge, 48''W x 4''H, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.