Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING BACK LEDGE BLACK 42in

  • Mfr # BL42BK

  • Zoro # G316545209


product price: $20.79
/ea

Key Features

Color
Epoxy Coated, Black
Overall Length
1.5 in
Material
Carbon Steel
Overall Height
4 in
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL42BK
Zoro #
G316545209
UPC #
651588098523
Country of Origin
China

Dimensions

Overall Length
1.5 in
Overall Height
4 in
Overall Width
42 in

Details

Color
Epoxy Coated, Black
Material
Carbon Steel
Item
Shelving Accessories

Description

Back Ledge, 42''W x 4''H, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.