
WIRE SHELVING BACK LEDGE PROFORM 54in
Mfr # BL54P
Zoro # G716545250
product price: $25.99
/eaKey Features
Overall Height
4 in
Overall Length
1.5 in
Overall Width
54 in
Color
Epoxy Coated, Green
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL54P
Zoro #
G716545250
UPC #
651588092361
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
1.5 in
Overall Width
54 in
Details
Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Shelving Accessories
Description
Back Ledge, 54''W x 4''H, green epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.