Wire Shelving Bin System - Complete Wire Package

  • Mfr # WR9-201RD

  • Zoro # G3454998


product price:  $608.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Shelves
9
Color
Chrome
Overall Width
12 in
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR9-201RD
Zoro #
G3454998
UPC #
651588127476
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
9
Color
Chrome

Description

Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service, all welded shelf construction is supported with architectural wire trusses to provide 800 lb. capacity per shelf. Bins are available in 4 colors: Blue, Red, Yellow and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.