Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Bin System - Complete Wire Package

  • Mfr # WR9-202RD

  • Zoro # G3455515


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
9
Overall Width
12 in
Color
Chrome
Material
Carbon Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR9-202RD
Zoro #
G3455515
UPC #
651588127537
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
74 in

Details

Number of Shelves
9
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service, all welded shelf construction is supported with architectural wire trusses to provide 800 lb. capacity per shelf. Bins are available in 4 colors: Blue, Red, Yellow and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.