Zoro Homepage

WIRE SHELVING CART W/ 3 SHELVES CONDUCTIVE

  • Mfr # WRC-1848-3CO

  • Zoro # G916529524


product price: $535.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Overall Height
37.5 in
Overall Length
48 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1848-3CO
Zoro #
G916529524
UPC #
651588209615
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
37.5 in
Overall Length
48 in

Details

Color
Chrome
Load Capacity
1,200 lb
Number of Shelves
2
Item
Cart Utility Transport Metal Wire
Material
Carbon Steel/ESD

Description

Utility Cart, conductive, 48''W x 18''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.