Zoro Homepage

WIRE SHELVING CART W/10 BLUE BINS

  • Mfr # WRC2-1836-1265BL

  • Zoro # G216553373


product price: $366.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
37.5 in
Number of Shelves
2
Overall Width
18 in
Overall Length
36 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-1836-1265BL
Zoro #
G216553373
UPC #
651588043158
Country of Origin
Multiple

Dimensions

Overall Height
37.5 in
Overall Width
18 in
Overall Length
36 in

Details

Item
Cart Bussing Utility Transport Metal Wire
Number of Shelves
2
Material
Carbon Steel
Color
Chrome

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 10 12-1/2''W x 6-5/8''D x 5''H QP1265 blue bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.