Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/2 SHELVES GREEN EPOXY

  • Mfr # WRC-1848P-2

  • Zoro # G716529502


product price: $358.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Length
48 in
Number of Shelves
2
Load Capacity
1,200 lb
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1848P-2
Zoro #
G716529502
UPC #
651588127827
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
18 in
Overall Height
37.5 in

Details

Material
Carbon Steel
Item
Cart Utility Transport Metal Wire
Number of Shelves
2
Load Capacity
1,200 lb
Color
Epoxy Coated, Green

Description

Utility Cart, 48''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.