
WIRE SHELVING CART W/3 SHELVES GRAY EPOXY
Mfr # WRC-2436GY-3
Zoro # G616529541
product price: $438.99
/eaKey Features
Load Capacity
1,200 lb
Number of Shelves
3
Overall Height
37.5 in
Overall Length
36 in
Color
Epoxy coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-2436GY-3
Zoro #
G616529541
UPC #
651588128206
Country of Origin
China
Dimensions
Overall Height
37.5 in
Overall Length
36 in
Overall Width
24 in
Details
Load Capacity
1,200 lb
Number of Shelves
3
Color
Epoxy coated, Gray
Material
Carbon Steel
Item
Cart Utility Transport Metal Wire
Description
Utility Cart, 36''W x 24''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.