
WIRE SHELVING CART W/3 SHELVES GREEN EPOXY
Mfr # WRC-1836P-3
Zoro # G316529766
product price: $307.99
/eaKey Features
Color
Epoxy Coated, Green
Overall Width
18 in
Number of Shelves
3
Overall Height
37.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1836P-3
Zoro #
G316529766
UPC #
651588127902
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Height
37.5 in
Overall Length
36 in
Details
Color
Epoxy Coated, Green
Number of Shelves
3
Item
Cart Utility Transport Metal Wire
Material
Carbon Steel
Load Capacity
1,200 lb
Description
Utility Cart, 36''W x 18''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.