Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/8 BLUE BINS

  • Mfr # WRC2-1836-1887BL

  • Zoro # G716553439


product price: $404.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Number of Shelves
2
Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-1836-1887BL
Zoro #
G716553439
UPC #
651588043516
Country of Origin
Multiple

Dimensions

Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in

Details

Item
Cart Bussing Utility Transport Metal Wire
Material
Carbon Steel
Number of Shelves
2
Color
Chrome

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 8 18-1/2''W x 8-3/8''D x 7''H QP1887 blue bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.