
WIRE SHELVING CART W/8 RED BINS
Mfr # WRC2-1836-1285RD
Zoro # G216553380
product price: $435.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC2-1836-1285RD
Zoro #
G216553380
UPC #
651588043332
Country of Origin
Multiple
Dimensions
Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in
Details
Item
Cart Bussing Utility Transport Metal Wire
Number of Shelves
2
Color
Chrome
Material
Carbon Steel
Description
Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 8 12-1/2''W x 8-3/8''D x 5''H QP1285 red bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.