Air Hydraulic Stainless Steel Cart 1750lb Capacity 20"Wx46-1/2"Lx40"H
- Mfr # AIR-1750-PSS
- Zoro # G1739573
product price:Â
$
2,813.99
/ea
Key Features
Overall Height
40
Overall Length
46.5
Overall Width
20 in.
Material
Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AIR-1750-PSS
- Zoro #
- G1739573
- UPC #
- 691215119542
- Country of Origin
- China
Dimensions
- Overall Height
- 40
- Overall Length
- 46.5
- Overall Width
- 20 in.
- Platform Length
- 46.5"; 39.5"
Details
- Material
- Stainless Steel
- Color
- Silver
- Load Capacity
- 1750 lb
- Item
- Air Hydraulic Carts
- Assembled
- Yes
- Includes
- Poly-on-poly wheels roll smoothly when loaded down. Two speed foot pump raises platform when air is not available.
- Platform Material
- Stainless Steel
- Features
- Reciprocating air/oil conveniently raises platform with ease. Two speed foot pump raises platform when air is not available. Poly-on-poly wheels roll smoothly when loaded down. Steel construction provides solid long lasting use
Description
Air SS Cart,1750 lb.,20 x 39.5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.