
WIRE SHELVING DIVIDERS STAINLESS 30in
Mfr # DIV30S
Zoro # G416545284
product price: $58.29
/eaKey Features
Material
Stainless Steel
Overall Width
0.67 in
Overall Length
30 in
Overall Height
8 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV30S
Zoro #
G416545284
UPC #
651588286616
Country of Origin
China
Dimensions
Overall Width
0.67 in
Overall Length
30 in
Overall Height
8 in
Details
Material
Stainless Steel
Item
Shelving Accessories
Color
Stainless
Description
Wire Shelf Divider, 30''D x 8''H, 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.