Zoro Homepage

Wire Shelving Dolly Base

  • Mfr # M2048BD

  • Zoro # G3470583


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Height
6 in
Color
Chrome
Material
Carbon Steel
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2048BD
Zoro #
G3470583
UPC #
651588068977
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
6 in
Overall Width
20 in

Details

Item
Shelving Unit Accessories
Color
Chrome
Material
Carbon Steel

Description

The Dolly is combined with the wire stacking baskets to allow for effective transportation of stored items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.