Zoro Homepage

WIRE SHELVING SIDE LEDGE BLACK 18in

  • Mfr # SL18BK

  • Zoro # G216545316


product price: $10.65
/ea

Key Features

Color
Epoxy Coated, Black
Overall Length
18 in
Overall Height
4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL18BK
Zoro #
G216545316
UPC #
651588214954
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Width
1.6 in
Overall Height
4 in

Details

Item
Shelving Accessories
Color
Epoxy Coated, Black
Material
Carbon Steel

Description

Side Ledge, 18''D x 4''H, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.