Zoro Homepage

WIRE SHELVING SIDE LEDGE PROFORM 14in

  • Mfr # SL14P

  • Zoro # G516545276


product price: $9.39
/ea

Key Features

Overall Height
4 in
Material
Carbon Steel
Overall Length
14 in
Overall Width
1.6 in
Color
Epoxy Coated, Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL14P
Zoro #
G516545276
UPC #
651588092200
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
14 in
Overall Width
1.6 in

Details

Material
Carbon Steel
Item
Shelving Accessories
Color
Epoxy Coated, Green

Description

Side Ledge, 14''D x 4''H, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.