This item is Discontinued.

Quantum Storage Systems Wire Shelving Starter Unit, 69 In.H WR63-1836C+WR-00

Wire Shelving Starter Unit, 69 In.H (Discontinued)

  • Mfr # WR63-1836C+WR-00
  • Zoro # G9005726
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR63-1836C+WR-00
Zoro #
G9005726
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36"
Depth
18"
Height
63"
Overall Height
69"
Overall Depth
18"
Overall Width
36"

Details

Item
Wire Shelving Unit
Number of Shelves
4
Color
Silver
Finish
Chrome
Includes
(4) Swivel Polyurethane 5" Casters
Standards
NSF
Shelf Capacity
800 lb.
No. of Shelves
4
Item - Shelving
Metal Shelving
Shelf Adjustments
1"

Description

Wire Shelving Unit, Silver, Overall Depth 18 in, Overall Height 69 in, Overall Width 36 in, Includes (4) Swivel Polyurethane 5 in Casters, Standards NSF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.