Zoro Homepage

Wire Shelving Unit, 24"D x 30"W x 72"H, 4 Shelves, Chrome

  • Mfr # RWR72-2430LD

  • Zoro # G1576815


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
30"
Depth
24"
Height
72"
Material
Carbon Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR72-2430LD
Zoro #
G1576815
UPC #
651588054444
Country of Origin
China

Dimensions

Width
30"
Depth
24"
Height
72"

Details

Item
Single Box Wire 4-Shelf Unit,24x30x72in
Material
Carbon Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Includes
(4) Posts; (4) Shelves
Shelf Capacity
300 lb.

Description

Single Box Wire 4-Shelf Unit,24x30x72in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.