Zoro Homepage

Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # WR63-2436C

  • Zoro # G9004064


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-2436C
Zoro #
G9004064
UPC #
651588042571
Country of Origin
Multiple

Dimensions

Width
36"
Depth
24"
Height
63"
Overall Width
36 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
No. of Shelves
4
Shelf Capacity
800 lb
Standards
NSF
Shelf Adjustments
1 in
Includes
(4) 63 in H Chrome Posts (4) 24 in x 36 in Chrome Wire Shelves, (16) Split Sleeves
Item - Shelving
Metal Shelving

Description

Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 63 in, Overall Width 36 in, Includes (4) 63 in H Chrome Posts (4) 24 in x 36 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.