Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Chrome
Mfr # WR74-2436C
Zoro # G9004861
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter
Width
36"
Depth
24"
Height
74"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-2436C
Zoro #
G9004861
UPC #
651588042755
Country of Origin
China
Dimensions
Width
36"
Depth
24"
Height
74"
Overall Height
74 in
Overall Width
36 in
Overall Depth
24 in
Details
Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Adjustments
1 in
Shelf Capacity
800 lb
No. of Shelves
4
Includes
(4) 74 in H Chrome Posts (4) 24 in x 36 in Chrome Wire Shelves, (16) Split Sleeves
Item - Shelving
Metal Shelving
Standards
NSF
Description
Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 36 in, Includes (4) 74 in H Chrome Posts (4) 24 in x 36 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.