Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome, Shelf Adjustments: 1"

  • Mfr # WR74-2460C

  • Zoro # G2121257


product price: $454.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24"
Height
74"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2460C
Zoro #
G2121257
UPC #
651588042793
Country of Origin
Multiple

Dimensions

Width
60"
Depth
24"
Height
74"
Overall Height
74 in
Overall Width
60 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Shelf Adjustments
1 in
Shelf Capacity
600 lb
Item - Shelving
Metal Shelving
No. of Shelves
4
Includes
(4) 74 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (16) Split Sleeves
Standards
NSF

Description

Wire Shelving Unit, Silver, Overall Depth 24 in, Overall Height 74 in, Overall Width 60 in, Includes (4) 74 in H Chrome Posts (4) 24 in x 60 in Chrome Wire Shelves, (16) Split Sleeves, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.