Zoro Homepage

Wire Shelving Unit, 24"D x 72"W, Chrome

  • Mfr # 2472C

  • Zoro # G4080072


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelving Style
Open
Depth
24"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472C
Zoro #
G4080072
UPC #
651588004838
Country of Origin
China

Dimensions

Width
72"
Depth
24"
Overall Width
72 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
72 in

Details

Item
Metal Shelving
Shelving Type
Add-On
Shelving Style
Open
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Finish - Shelving and Racks
Chrome Plated
Shelving Frame Material
Steel
Shelf Capacity
600 lb
Includes
Split Sleeves
No. of Shelves
1
Assembled/Unassembled
Unassembled
Item - Shelving
Metal Shelving
Shelving Material
Steel
Shelf Style
Ventilated
Standards
NSF
Number of Drawers
0
Shelving Gauge
16
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Load Capacity
600 lb

Description

Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 72 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 72 in, Load Capacity 600 lb, Lip Type Stationary, Includes Split Sleeves, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.