Zoro Homepage

Wire Shelving Unit, Starter, 800 lb., Steel

  • Mfr # WR86-2448C

  • Zoro # G2117468


product price: $370.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Width
48"
Depth
24"
Height
86"
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-2448C
Zoro #
G2117468
UPC #
651588042953
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
86"
Overall Height
86"
Overall Depth
24"
Overall Width
48"

Details

Item
Wire Shelving
Shelving Type
Starter
Material
Carbon Steel
Number of Shelves
4
Color
Silver
Finish
Chrome plated
Wire Shelving Type
Starter
Standards
NSF
Wire Shelving Material
Steel
Shelf Capacity
800 lb.
No. of Shelves
4
Includes
(4) Shelves; (4) Posts
Wire Shelving Finish
Chrome Plated
Shelf Adjustments
1"

Description

Wire shelving is perfect for use in an office setting, as a point of purchase display unit or for industrial usage as it carries a 600-800 LB capacity rating per shelf. The units are NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.