Wire Shelving Unit, Starter, 800 lb., SteelWire Shelving Unit, Starter, 800 lb., Steel, Depth: 24"

  • Mfr # WR86-2472C

  • Zoro # G2115289


product price: $413.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Depth
24"
Height
86"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-2472C
Zoro #
G2115289
UPC #
651588042991
Country of Origin
China

Dimensions

Width
72"
Depth
24"
Height
86"
Overall Depth
24"
Overall Height
86"
Overall Width
72"

Details

Item
Wire Shelving
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Type
Starter
Shelf Adjustments
1"
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
Shelf Capacity
800 lb.
No. of Shelves
4
Standards
NSF
Includes
(4) Chrome Posts; (4) Chrome Shelves

Description

Wire shelving is perfect for use in an office setting, as a point of purchase display unit or for industrial usage as it carries a 600-800 LB capacity rating per shelf. The units are NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.