Zoro Homepage

WIRE SHELVING UNIT W/ 36 GRAY DIVIDABLE GRIDS

  • Mfr # WR12-93030GY

  • Zoro # G616528889


product price: $2,297.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
600 lb
Overall Width
24 in
Number of Shelves
12
Overall Height
63 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR12-93030GY
Zoro #
G616528889
UPC #
651588130056
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
63 in
Length
60 in

Details

Load Capacity
600 lb
Number of Shelves
12
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome

Description

Bin Wire Shelving System, 60''L x 24''D x 63''H, 800 lbs load capacity per shelf, includes: 12 shelves and 36 DG93030 gray containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.