Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/ 36 RED DIVIDABLE GRIDS

  • Mfr # WR9-92060RD

  • Zoro # G816528344


product price: $1,142.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
600-800 lb
Overall Width
18 in
Color
Chrome
Number of Shelves
9
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR9-92060RD
Zoro #
G816528344
UPC #
651588129951
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Length
48 in
Overall Height
74 in

Details

Load Capacity
600-800 lb
Color
Chrome
Number of Shelves
9
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Bin Wire Shelving System, 48''W x 18''D x 74''H overall size, 800 lb. capacity per shelf, includes: 9 wire shelves, 4 posts, and 36 DG92060 red containers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.