Zoro Homepage

WIRE SHELVING UNIT W/ snt's

  • Mfr # WR4-12225GY

  • Zoro # G316528875


product price: $963.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Color
Chrome
Load Capacity
600 lb
Material
Carbon Steel
Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR4-12225GY
Zoro #
G316528875
UPC #
651588125991
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Length
66 in
Overall Height
63 in

Details

Color
Chrome
Load Capacity
600 lb
Item
Shelving Unit Wire
Material
Carbon Steel
Number of Shelves
4

Description

Bin Wire Shelving System, 66''L x 24''D x 63''H, 800 lbs load capacity per shelf, includes: 4 shelves and 12 SNT225 gray containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.