Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W / YELLOW BINS

  • Mfr # WR6-36-1236-107YL

  • Zoro # G116530573


product price: $390.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
800 lb
Number of Shelves
6
Overall Width
12 in
Color
Chrome
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR6-36-1236-107YL
Zoro #
G116530573
UPC #
651588159071
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
36 in
Length
36 in

Details

Load Capacity
800 lb
Number of Shelves
6
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 20 QSB107 yellow bins, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.