
WIRE SHELVING UNIT W/110 BLACK BINS
Mfr # WR74-1272-110102BK
Zoro # G416527938
product price: $1,351.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Length
72 in
Number of Shelves
12
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1272-110102BK
Zoro #
G416527938
UPC #
651588078396
Country of Origin
Multiple
Dimensions
Length
72 in
Overall Height
74 in
Overall Width
12 in
Details
Number of Shelves
12
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel
Description
Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 176 QSB101 black bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.