
WIRE SHELVING UNIT W/110 BLUE BINS
Mfr # WR74-1272-110102BL
Zoro # G116528389
product price: $1,163.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Length
72 in
Number of Shelves
12
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1272-110102BL
Zoro #
G116528389
UPC #
651588078419
Country of Origin
Multiple
Dimensions
Length
72 in
Overall Height
74 in
Overall Width
12 in
Details
Load Capacity
600-800 lb
Number of Shelves
12
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Description
Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 176 QSB101 blue bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.