Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/110 BLUE BINS

  • Mfr # WR74-2448-110105BL

  • Zoro # G416528423


product price: $1,817.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
12
Load Capacity
600-800 lb
Overall Height
74 in
Material
Carbon Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2448-110105BL
Zoro #
G416528423
UPC #
651588081419
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Overall Width
24 in
Length
48 in

Details

Number of Shelves
12
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire

Description

Bin Wire Shelving System, 48''L x 24''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves and 110 QSB105 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.