Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING UNIT W/110 GREEN BINS

  • Mfr # WR74-1272-110102GN

  • Zoro # G516528378


product price: $1,501.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Length
72 in
Color
Chrome
Number of Shelves
12
Material
Carbon Steel
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1272-110102GN
Zoro #
G516528378
UPC #
651588078433
Country of Origin
Multiple

Dimensions

Length
72 in
Overall Width
12 in
Overall Height
74 in

Details

Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
12
Material
Carbon Steel
Load Capacity
600-800 lb

Description

Bin Wire Shelving System, 72''L x 12''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 176 QSB101 green bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.