
WIRE SHELVING UNIT W/110 IVORY BINS
Mfr # WR74-1848-110103IV
Zoro # G216529903
product price: $1,203.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Overall Height
74 in
Number of Shelves
12
Overall Width
18 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-1848-110103IV
Zoro #
G216529903
UPC #
651588079539
Country of Origin
Multiple
Dimensions
Overall Height
74 in
Overall Width
18 in
Length
48 in
Details
Material
Carbon Steel
Number of Shelves
12
Color
Chrome
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 48''L x 18''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves and 110 QSB103 ivory bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.