
WIRE SHELVING UNIT W/118 BLUE BINS
Mfr # WR74-2460-105106BL
Zoro # G416529062
product price: $2,079.99
/eaKey Features
Load Capacity
600-800 lb
Length
60 in
Material
Carbon Steel
Number of Shelves
12
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR74-2460-105106BL
Zoro #
G416529062
UPC #
651588081730
Country of Origin
Multiple
Dimensions
Length
60 in
Overall Height
74 in
Overall Width
24 in
Details
Load Capacity
600-800 lb
Material
Carbon Steel
Number of Shelves
12
Item
Shelving Unit Wire
Color
Chrome
Description
Bin Wire Shelving System, 60''W x 24''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves, 78 QSB105 and 40 QSB106 blue bins, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.